Beli pressure reducing valve yoshitake di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- Yoshitake Pressure Reducing Valve (for Steam) GP-6N Seriesatribut:
- Connector: JIS Rc
- Diaphragm Material: SUS
- Material (Main Unit): FCD450
- Material (Valve Member): SUS
- Material (Valve Seat): SUS
- Maximum Decompression Ratio: 10:1
- Maximum Temperature (°C): 220
- Operating Temperature Range (°C): 220
- Primary Pressure (MPa): 1.0 or less
- Primary Side Suitable Pressure (MPa): 1
- Suitable fluid: Steam
- Type: Direct Acting
- Type of Connection: Screw-in type
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- BONT Pressure Safety Valveatribut:
- Size (inch): 1.5
- Connection Flange: ANSI 300, ANSI 150, JIS 10K
- Temperature Range (°C): Max : 300 | Min : -5
- Pressure (kg): 2.5 - 3
- Body: SCS 13
- Bonnet: SCS 13
- Cap: SCS 13
- Disc: SUS304
- Handle: SUS304
- Seat: SUS304
- Spring: SUS304
- Weflo Pressure Reducing ValveDeskripsi:- Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)atribut:
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Pressure Reducing Pilot Material: Bronze
- Seat Disc Material: NBR/EPDM
- Seat Material: Stainless Steel
- Spring Material: Stainless Steel
- Stem Material: Stainless Steel
- WATTS Pressure Reducing Automatic Control ValvesDeskripsi:These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Fusion Bonded Epoxy Lined and Coated
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Maximum Fluid Temperature (°F): 160
- Nut Material: 304 Stainless Steel
- Pilot Adjustment Range: 30 to 300
- Spring Material: 302 Stainless Steel
- Standards: ASTM A536; NSF Listed
- Stem Material: 304 Stainless Steel
- Trim Material: 316 Stainless Steel
- TONATA Pressure Reducing Valve (Perlengkapan Alat Pemadam)Deskripsi:Pressure Reducing Valve / Pengatur Tekanan Air 1 InchValve ini berfungsi untuk menurunkan tekanan dari satu tempat ke tempat lainnya. Perbedaan tekanan yang terjadi diakibatkan oleh jarak, ketinggian, topografi, dan sebagainya.Misalnya pada sebuah apartemen lantai 3 dengan ketinggaian 5 meter dari tanah, tekanan yang ada pada lantai dasar dan di lantai 3 tentu berbeda. Semakin tinggi sebuah bangunan maka semakin rendah tekanan. Oleh sebab itu, perlu dipasang pressure reducing valve untuk mengatasi masalah tersebut.Include dengan Pressure Gaugeatribut:
- Diameter (inch): 1
- Material: Quality Brass
- ZURN WILKINS Pressure Reducing Automatic Control ValvesDeskripsi:These pressure-reducing control valves automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure, regardless of varying flow rates.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Epoxy Coated FDA Approved
- Connection Type: Flanged
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Manufacturer Part Number: 3-ZW209
- Max. Continuous Flow Rate (gpm): 460
- Max. Intermittent Flow Rate (gpm): 600
- Maximum Fluid Temperature (°F): 140
- Nut Material: 304 Stainless Steel
- Operating pressure: 150
- Pilot Adjustment Range: 15 to 150
- Pipe Size (inch): 3
- Port Size: 3x3
- Spring Material: 302 Stainless Steel
- Standards: ANSI Class 150 Flanges
- Stem Material: 304 Stainless Steel
- Trim Material: 304 Stainless Steel
- Valve Type: Pressure Reducing
- Yoshitake Pressure Reducing Valve (For Steam) Gd-30 Seriesatribut:
- Maximum Temperature (°C): 210
- Dimension H (mm): 191
- Dimension H1 (mm): 47
- Type: Direct acting bellows
- RANCO Thermostatic Expansion ValveDeskripsi:These valves respond to changes in refrigerant system pressure and temperature and modulate the flow to ensure the optimal pressures in the expansion section of the system.
Daftar Harga pressure reducing valve yoshitake Terbaru October 2026
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series | Rp7.799.900 |
| Yoshitake Pressure Reducing Valve (for Steam) GP-6N Series | Rp5.999.900 |
| Yoshitake Sight Glass | Rp1.299.900 |
| Weflo Pressure Relief Valve | Rp24.999.900 |
| Yoshitake Pressure Reducing Valve (Water) | Rp1.899.900 |
| Singer Valve Pressure Reducing Valve | Rp38.999.900 |
| BONT Pressure Safety Valve | Rp33.999.900 |
| Hartec Pressure Reducing Valve (Katup) | Rp4.799.900 |
| Weflo Pressure Reducing Valve | Rp17.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(PRV)/P102873717-1.jpg)
%20Gp-1000%20Series/2cP103662084-1.jpg)
%20GP-6N%20Series/8oP111933312-1.jpg)

/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)
/P102873726-1.jpg)

/BONT%20Pressure%20Safety%20Valve/p4P109153904-1.jpg)
/moP103502816-1.jpg)
/Weflo%20Pressure%20Reducing%20Valve/1gP109188052-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Pressure%20Reducing%20Valve%20(Perlengkapan%20Alat%20Pemadam)/omP111128886-1.jpg)

%20Gd-30%20Series/23P103662075-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)